Combo Sounder/Strobe, 18 - 30V DC, 100dB @ 10'

Item #: 0554320

Cat #: LP7-18-30A

UPC: 782979204299

$ 256.17 EA
Company wide:
0 in stock
Combination Sounder/Strobe, 18 - 30 Volt DC, 100 Decibel @ 10 Feet, Lens: Amber, Body: Non-Metallic

Overview

Combination Sounder/Strobe, 18 - 30 Volt DC, 100 Decibel @ 10 Feet, Lens: Amber, Body: Non-Metallic
Also known as: 782979204299, LP7-18-30A, FEDLP71830A

Specifications

Color: Amber
Volts DC: 18, 30
Color: Amber
Volts DC: 18, 30