Dual Clamp Tie, 150lb Tensile, 19.20", Black

Item #: 0554287

Cat #: DCT110HIRK2

UPC: 089306165286

$ 7.16 EA
Company wide:
0 in stock
Documents & Guides
Dual Clamp Tie, 19.20 Inch Long, 0.25 Inch Stud Diameter, 2.30 Inch Max Bundle Diameter, 150 Pound Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Overview

Dual Clamp Tie, 19.20 Inch Long, 0.25 Inch Stud Diameter, 2.30 Inch Max Bundle Diameter, 150 Pound Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Dual-Clamp Ties are designed to provide parallel separation between hoses, wires, cables, and tubing to protect them from abrasion. These ties have an optional mounting hole for securing bundles along the chassis of trucks, trailers, and heavy duty equipment. The unique one-piece design features the dual head centered on the strap.

Also known as: 089306165286, DCT110HIRK2, TYNDCT110HIRK2

Specifications

Width: 0.500 in
Material: Polyamide 6.6
Color: Black
Weight Capacity: 150 lbs
Length: 19.200 in
Package Type: Bag
Width: 0.500 in
Color: Black
Length: 19.200 in
Material: Polyamide 6.6
Weight Capacity: 150 lbs
Package Type: Bag