
Vortex Cooler, 115V, 50/60Hz, 440W, 1500BTU
Item #: 0554261
Cat #: VC1516012
UPC: 783510466596
$ 2215.77 EA
Company wide:
0
in stock
Documents & Guides
Vortex Cooler 115V, 50/60Hz, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1500 BTU/Hour, Material/Finish: Aluminum
Overview
Vortex Cooler 115V, 50/60Hz, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1500 BTU/Hour, Material/Finish: Aluminum
Powered by compressed air, Vortex Cooling Systems generate chilled air to cool small enclosures without refrigerants or moving parts. These systems are exceptionally reliable and low maintenance, even in the harshest and dirtiest environments.
Also known as: 783510466596, VC1516012, HOFVC1516012
Features & Benefits
- Five-micron airline filter, 115 V solenoid
- Thermostat
- Ducting kit
- Cooling capacities to 2500 BTU/Hr. (733 W)
Specifications
| Height: | 10.750 in |
| Width: | 1.750 in |
| Depth: | 1.750 in |
| Material: | Aluminum |
| Wattage: | 440 |
| Finish: | Brushed |
| BTU: | 1500 |
| Height: | 10.750 in |
| Depth: | 1.750 in |
| Wattage: | 440 |
| BTU: | 1500 |
| Width: | 1.750 in |
| Material: | Aluminum |
| Finish: | Brushed |