2" Swedge Coupling, Deep Socket Double Bell Coupling

Item #: 0554259

Cat #: 2PCPDSDB

UPC:

$ 16.54 EA
Company wide:
1,074 in stock
Documents & Guides
PVC 2" Swedge Coupling, Deep Socket Double Bell Coupling

Overview

PVC 2" Swedge Coupling, Deep Socket Double Bell Coupling

Bizline products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.

Also known as: 2PCPDSDB, swedge coupling, long coupling

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in