ST-LC 10GIG 50 1.6MM DUPL 5M

Item #: 0554251

Cat #: FXE2-10M5Y

UPC: 07498305264

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ST-LC 10GIG 50 1.6MM DUPL 5M

Overview

ST-LC 10GIG 50 1.6MM DUPL 5M
Also known as: 07498305264, FXE2-10M5Y, PDTFXE210M5Y

Specifications

Color: Aqua
Length: 5 m
Color: Aqua
Length: 5 m

Customer Reviews

No reviews for this product
(0)