Whisperline Fan, 440 CFM, 2.1 Sone

Item #: 0554173

Cat #: FV-40NLF1

UPC: 092281134475

Company wide:
0 in stock
Whisperline Fan, 440 CFM, 2.1 Sone, 8" Duct

Overview

Whisperline Fan, 440 CFM, 2.1 Sone, 8" Duct
Also known as: 092281134475, FV-40NLF1, PANFV40NLF1

Specifications

CFM: 440
CFM: 440