Window Kit - Fixed, Fits 550x5

Item #: 0553990

Cat #: CWF5557

UPC: 783510415907

$ 811.44 EA
Company wide:
0 in stock
Oi Window Kit, Fixed, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 550x570mm, Material/finish: Alum/paint

Overview

Oi Window Kit, Fixed, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 550x570mm, Material/finish: Alum/paint

Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.

Also known as: 783510415907, CWF5557, HOFCWF5557

Features & Benefits

  • Aesthetic die-cast aluminum frame
  • 0.188-in. (5-mm) thick, clear polycarbonate window
  • Furnished window frame caps conceal mounting screws

Specifications

IP/NEMA Rating: IP66
Color: Gray
Material: Aluminum
Finish: Powder Coated
Weight: 9.600 lb
IP/NEMA Rating: IP66
Material: Aluminum
Weight: 9.600 lb
Color: Gray
Finish: Powder Coated