30.5 Mm, Heavy-Duty Indicating Light

Item #: 0553928

Cat #: 10250T297L

UPC: 782114687178

$ 346.46 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight, Prestest Operator, without Lens, Led, Full Voltage Light Unit, 120VAC

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight, Prestest Operator, without Lens, Led, Full Voltage Light Unit, 120VAC
Also known as: 782114687178, 10250T297L, CUT10250T297L

Specifications

Type: Indicator Light, Press to Test
Color: Green
Volts AC: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator Light, Press to Test
Volts AC: 120
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4