ClimaGuard Air-to-Air Heat Exchanger Indoor, XR29 8w/F 115V

Item #: 0553823

Cat #: XR290816012

UPC: 783510113384

$ 2960.79 EA
Company wide:
0 in stock
ClimaGuard Indoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Indoor, item XR290816012 is rated for XR29 8w/F 115V

Overview

ClimaGuard Indoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Indoor, item XR290816012 is rated for XR29 8w/F 115V

nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.

Also known as: 783510113384, XR290816012, HOFXR290816012

Features & Benefits

  • Unique counterflow aluminum core for high-efficiency and high-performance heat transfer, except for the XR20 and XR29-08 which use a modified heat pipe core
  • Streamlined aesthetics with no visible mounting rails; slim design allows for mounting to narrow or shallow enclosures
  • Models for 115 and 230 VAC power input
  • Operating temperature range from -20 F/-29 C to 140 F/60 C
  • Low-carbon mild-steel sheet-metal cover for rugged factory environments
  • Filterless design for low maintenance and easy cleaning
  • Reliable top-quality bearing fans and impellers make these units run quietly and with increased reliability
  • Easy-mount flanges for simple installation
  • Every unit functionally tested before shipping
  • Mounting hardware, gaskets and user manual furnished with the unit

Specifications

Volts AC: 100
Weight: 25 lb
Color: Light Gray
Width: 10 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 29.500 in
Depth: 3.090 in
Volts AC: 100
Color: Light Gray
Finish: Powder Coated
Height: 29.500 in
Weight: 25 lb
Width: 10 in
IP/NEMA Rating: NEMA 12
Depth: 3.090 in