Vinyl Mastic Roll, 1" x 10'

Item #: 0553818

Cat #: 2228-1x10FT

UPC: 054007507277

$ 36.93 EA
Company wide:
1 in stock
Documents & Guides
Rubber Mastic Tape, Scotch, Unprinted. Size: 1" Width, 10' Length. Thickness: 65 mils. Voltage Rating: 600V. Temperature Rating: 194°F and Emergency Overload of 266°F. Color: Black.

Overview

Rubber Mastic Tape, Scotch, Unprinted. Size: 1" Width, 10' Length. Thickness: 65 mils. Voltage Rating: 600V. Temperature Rating: 194°F and Emergency Overload of 266°F. Color: Black.

3M™ Heat Shrink Tubing is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 054007507277, 2228-1x10FT, MMM22281X10FT

Specifications

Width: 1 in
Color: Black
Length: 10 ft
Material: Rubber
Width: 1 in
Length: 10 ft
Color: Black
Material: Rubber