Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0553816

Cat #: GD3100D

UPC: 782114345832

$ 1743.19 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 782114345832, GD3100D, CUTGD3100D

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA