
30mm Assembled Pushbutton, Red, Push-Pull
Item #: 0553722
Cat #: 10250T579C47-1X
UPC: 782114705209
$ 467.45 EA
Company wide:
0
in stock
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 24 VAC/VDC Bulb, 600V Rated, 1 NO Contact, 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 24 VAC/VDC Bulb, 600V Rated, 1 NO Contact, 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782114705209, 10250T579C47-1X, CUT10250T579C471X
Specifications
| Size: | 40 mm |
| Material: | Plastic |
| Type: | Maintained, Illuminated, Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 40 mm |
| Type: | Maintained, Illuminated, Pushbutton |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |