AREAMASTER 1000 HPS YOKE MOUNT

Item #: 0553586
Cat #: GAM861L48
UPC: 781381518697
$ 2,411.89 EA
Company wide:
0 in stock
Documents & Guides
Appleton Areamaster 1000 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 1000 WTT 140000 LM Mogul High Pressure Sodium, Lamp Wattage: 1000 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 1100 WTT, Amperage Rating: 1.80 AMP Starting, 2.45 AMP Operating At 480 V, Length: 19.69 IN, Width: 11 IN, Height: 26-1/4 IN, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 25 DEG C, Temperature Range: 325 DEG C, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Reflector/Refractor: Alzak Finished Aluminum Reflector, Standard: NEC/CEC: For General, Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Ex nR, Groups IIA, IIB,IIC, UL Listed: E10794, 1598, 844, For Shopping Malls, Industrial Complexes, Ship Loading Areas, Mining Sites, Parking Lots, Sports Areas, Wet Locations

Overview

Appleton Areamaster 1000 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 1000 WTT 140000 LM Mogul High Pressure Sodium, Lamp Wattage: 1000 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 1100 WTT, Amperage Rating: 1.80 AMP Starting, 2.45 AMP Operating At 480 V, Length: 19.69 IN, Width: 11 IN, Height: 26-1/4 IN, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 25 DEG C, Temperature Range: 325 DEG C, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Reflector/Refractor: Alzak Finished Aluminum Reflector, Standard: NEC/CEC: For General, Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Ex nR, Groups IIA, IIB,IIC, UL Listed: E10794, 1598, 844, For Shopping Malls, Industrial Complexes, Ship Loading Areas, Mining Sites, Parking Lots, Sports Areas, Wet Locations
Also known as: 781381518697, GAM861L48, APPGAM861L48

Specifications

Material: Glass
Material: Glass

Customer Reviews

No reviews for this product
(0)