7100030052 MOLDED RUBBER INLINE SPLICING KIT 15KV

Item #: 0553465

Cat #: 5411A

UPC: 054007099376

$ 153.35 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Molded Rubber Splice Qs Ii 5411a, 1 Awg (1/0 Awg Solid), Cable Insulation O.d. 0.775-0.90 In, 1 Per Case

Overview

3m(tm) Molded Rubber Splice Qs Ii 5411a, 1 Awg (1/0 Awg Solid), Cable Insulation O.d. 0.775-0.90 In, 1 Per Case

3M™ 5411/5412 Series Molded Rubber QS II Splice Kit is a 1 piece inline splice designed to use on 15kV jacketed concentric neutral (JCN) or concentric neutral (CN) cables. The cold shrink jacket has peroxide cured EPDM rubber construction to ensure moisture resistance and durability.

Also known as: 054007099376, 5411A, MMM5411A

Specifications

No Specifications Available