Occupancy Sensor, Fixture Mount, PIR, 360°, 120/277/347VAC, White

Item #: 0553392

Cat #: CMRB 9

UPC: 745975809431

Company wide:
0 in stock
Occupancy Sensor, Fixture Mount, PIR, Standard Range, 120/277/347 Volts AC, Coverage Area: 12 radial feet, 360°, Color: White

Overview

Occupancy Sensor, Fixture Mount, PIR, Standard Range, 120/277/347 Volts AC, Coverage Area: 12 radial feet, 360°, Color: White
Also known as: 745975809431, CMRB 9, SESCMRB9

Specifications

Mounting: Fixture
Volts AC: 347
Color: White
Volts AC Range: 120 - 277
Mounting: Fixture
Color: White
Volts AC: 347
Volts AC Range: 120 - 277