6-Piece Hole Saw Kit

Item #: 0553391

Cat #: 635

UPC: 783310035992

$ 194.54 EA
Company wide:
29 in stock
Documents & Guides
Carbide Tip Hole Saw Kit, Includes: Cutterheads ( 7/8" (22 mm), 1-1/8", 1-3/8"), Pilot Drill, Hex Key and Case Maximum Cutting Depth: 8 GA (4 mm)

Overview

Carbide Tip Hole Saw Kit, Includes: Cutterheads ( 7/8" (22 mm), 1-1/8", 1-3/8"), Pilot Drill, Hex Key and Case Maximum Cutting Depth: 8 GA (4 mm)

Multiple tungsten carbide tips for long life and smooth cutting Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel Flange stop prevents over-drilling Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking eliminates need for centerpunch

Also known as: 783310035992, 635, GRE635

Specifications

Diameter: 1 1/8 in, 1 3/8 in, 22 mm, 7/8 in
Type: Hole Saw, Kit
Standards: California Proposition 65
Diameter: 1 1/8 in, 1 3/8 in, 22 mm, 7/8 in
Standards: California Proposition 65
Type: Hole Saw, Kit