Harsh Environment Safety Switch With Receptacle

Item #: 0553341

Cat #: DH363FD5WRK

UPC: 782114184042

Company wide:
0 in stock
Documents & Guides
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA 12, Appleton Powertite Receptacle

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA 12, Appleton Powertite Receptacle
Also known as: 782114184042, DH363FD5WRK, CUTDH363FD5WRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12