NM FIBERREADY DIV TEE FTG 5400 WH

Item #: 0553234

Cat #: 5415FO-WH

UPC: 786776565584

$ 36.89 EA
Company wide:
0 in stock
A full capacity tee fitting for branching raceway at right angles. Provides separation of services and 2" (51mm) cable bend radius for UTP and Fiber Optic installations. White

Overview

A full capacity tee fitting for branching raceway at right angles. Provides separation of services and 2" (51mm) cable bend radius for UTP and Fiber Optic installations. White
Also known as: 786776565584, 5415FO-WH, WMD5415FOWH

Specifications

Color: White
Material: PVC
Length: 14 1/4 in
Color: White
Length: 14 1/4 in
Material: PVC