63KVA 460D-460Y SCR DRIVE

Item #: 0553205

Cat #: DT651H63S

UPC: 783472401062

Company wide:
0 in stock
Drive Isolation Transformer, 63 kVA, Drive Horse Power 50, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 63 kVA, Drive Horse Power 50, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472401062, DT651H63S, SOLDT651H63S

Specifications

Volt Amps: 63kVA
Type: Drive Isolation Transformers
Secondary Voltage: 460Y
Volt Amps: 63kVA
Secondary Voltage: 460Y
Type: Drive Isolation Transformers