Rack Shelf, Keyboard Tray with Monitor Shelf
Item #: 0553201
Cat #: E19SKBM
UPC: 783510102524
$ 606.17 EA
Company wide:
0
in stock
Documents & Guides
Keyboard Tray with Monitor Shelf, Fits Open Rack, Steel, Black, 100 Pounds Load Capacity
Overview
Keyboard Tray with Monitor Shelf, Fits Open Rack, Steel, Black, 100 Pounds Load Capacity
The Open-Frame Pullout Keyboard Tray with Monitor Shelf mounts to the front and back surfaces of a standard 3-inch open-frame rack. It fits full-size keyboards and includes a mouse tray. It extends 10.5 inches (267 mm) beyond the front of open-frame racks. The keyboard tray slides out an additional 7 inches (178 mm). It uses 4U rack space and the maximum monitor shelf load rating is 100 lb. (45.4 kg).
Also known as: 783510102524, E19SKBM, HOFE19SKBM
Features & Benefits
- The Open-Frame Pullout Keyboard Tray with Monitor Shelf mounts to the front and back surfaces of a standard 3-inch open-frame rack
- It fits full-size keyboards and includes a mouse tray
- It extends 10.5 inches (267 mm) beyond the front of open-frame racks
- The keyboard tray slides out an additional 7 inches (178 mm)
- It uses 4U rack space and the maximum monitor shelf load rating is 100 lb. (45.4 kg)
Specifications
| Size: | 4RMU |
| Weight Capacity: | 100 lbs |
| Mounting: | Rack |
| Height: | 7 in |
| Type: | Solid, Single-Sided, Rack Shelf |
| Color: | Black |
| Material: | Steel |
| Depth: | 10.240 in |
| Width: | 19.900 in |
| Size: | 4RMU |
| Mounting: | Rack |
| Type: | Solid, Single-Sided, Rack Shelf |
| Material: | Steel |
| Width: | 19.900 in |
| Weight Capacity: | 100 lbs |
| Height: | 7 in |
| Color: | Black |
| Depth: | 10.240 in |