
Reciprocating Saw Blade, Premium Metal, 14/18 TPI, 8", Limited Quantities Available
Item #: 0553173
Cat #: DWA4188
UPC: 885911254557
Company wide:
0
in stock
Reciprocating Saw Blade, 14 TPI, Length: 8", Includes: (5) Blades.
Overview
Reciprocating Saw Blade, 14 TPI, Length: 8", Includes: (5) Blades.
DEWALT premium metal cutting blades have a proprietary coating and preparation process that provides 2X longer life vs. standard DEWALT blades and metal cutting competitive blades. The variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance even in hardened materials. They have a 1-in tall blade body and .042-in blade thickness making them wider and thicker blades for added durability and to prevent bending and breakage. These blades are idea for cutting rebar, angle iron, black pipe, conduit, cold rolled steel and other metals.
Also known as: 885911254557, DWA4188, DEWDWA4188
Specifications
| Type: | Reciprocating Saw Blade, Straight, 14 TPI |
| Length: | 9 in |
| Type: | Reciprocating Saw Blade, Straight, 14 TPI |
| Length: | 9 in |