SUPER LAG RENEWABLE FUSE 60/600

Item #: 0553095

Cat #: RES-60

UPC: 051712110600

$ 178.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series RES fuse, Super Lag, Time Lag, 600V, 60A, 10 kAIC at 250 Vac, Non Indicating, Non Current-limiting, renewable, Ferrule end X ferrule end, Class H

Overview

Eaton Bussmann series RES fuse, Super Lag, Time Lag, 600V, 60A, 10 kAIC at 250 Vac, Non Indicating, Non Current-limiting, renewable, Ferrule end X ferrule end, Class H

Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.

Also known as: 051712110600, RES-60, BUSRES60

Specifications

Class: H
Type: Renewable Fuse
Volts AC: 600
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 10 kA
Speed: Time Lag
Class: H
Volts AC: 600
Amps: 60
Speed: Time Lag
Type: Renewable Fuse
Mounting: Cartridge
Interrupt Rating DC: 10 kA