BUSS FUSEBLOCK

Item #: 0553094

Cat #: 1BS101

UPC: 051712134989

$ 144.80 EA
Company wide:
0 in stock
Documents & Guides
100A 1000V Modular Fuseblock, 1/4" Stud, Class J/T

Overview

100A 1000V Modular Fuseblock, 1/4" Stud, Class J/T
Also known as: 051712134989, 1BS101, BUS1BS101

Specifications

Material: Phenolic
Class: T, J
Amps: 100
Mounting: Surface
Poles: 1
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: 1BS
Material: Phenolic
Amps: 100
Poles: 1
Interrupt Rating DC: 200 kA
Family / Style: 1BS
Class: T, J
Mounting: Surface
Volts AC: 600
Interrupt Rating AC: 200 kA