BUSS HIGH SPEED FUSE

Item #: 0553078

Cat #: FWX-50A

UPC: 051712150583

$ 145.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWX high speed fuse, 600V, 50A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWX high speed fuse, 600V, 50A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712150583, FWX-50A, BUSFWX50A

Specifications

Volts DC: 250
Volts AC: 250
Amps: 50
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Volts DC: 250
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 250
Speed: High-Speed
Interrupt Rating DC: 50 kA
Class: aR