BUSS HIGH SPEED FUSE

Item #: 0553075

Cat #: FWX-70A

UPC: 051712150606

$ 175.80 EA
Company wide:
0 in stock
Documents & Guides
70A 250V High Speed Fuse, Bolt-In

Overview

70A 250V High Speed Fuse, Bolt-In
Also known as: 051712150606, FWX-70A, BUSFWX70A

Specifications

Mounting: Stud
Volts DC: 250
Amps: 70
Volts AC: 250
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 70
Type: North American Style
Volts DC: 250
Volts AC: 250
Interrupt Rating DC: 200 kA