1
more

Locktite Mechanical Connector, 4 To 1 AWG Copper, 1/2 IN Stud, 1 Bo
Item #: 0553071
Cat #: 31007-CK
UPC: 786210310077
$ 73.23 EA
Company wide:
0
in stock
Documents & Guides
Locktite Mechanical Connector, 4 To 1 AWG Copper, 1/2 IN Stud, 1 Bolt Hole, Copper
Overview
Locktite Mechanical Connector, 4 To 1 AWG Copper, 1/2 IN Stud, 1 Bolt Hole, Copper
For a high quality connection at a low installed cost, count on Blackburn compression connectors and the reliability of the Color-Keyed® coding system to make inspections and certified installations easier.
Also known as: 786210310077, 31007-CK, THB31007CK
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 4 - 1 |
| Material: | Copper |
| Allowable Gauge Range: | 4 - 1 |
| Mounting: | 1-Hole |