Compression Lug, 1-Hole, Copper, 2 AWG, 5/16" Stud Size, Brown

Item #: 0553059

Cat #: 54142-TB

UPC: 786210541426

$ 13.51 EA
Company wide:
31 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541426, 54142-TB, THB54142TB

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2