Color-Keyed 1-Hole Compression Lug, 2 AWG Copper Conductor, Die Cod

Item #: 0553058

Cat #: 54145-TB

UPC: 786210541457

$ 16.51 EA
Company wide:
5 in stock
Color-Keyed 1-Hole Compression Lug, 2 AWG Copper Conductor, Die Code: 33, 1/2 IN Stud, Copper

Overview

Color-Keyed 1-Hole Compression Lug, 2 AWG Copper Conductor, Die Code: 33, 1/2 IN Stud, Copper

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541457, 54145-TB, THB54145TB

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Stud Size: 1/2 in