Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Size, Black

Item #: 0553055

Cat #: 54158

UPC: 786210541587

$ 25.12 EA
Company wide:
0 in stock
Copper Compression Lug with Sight Hole, 2/0 AWG, 1-Hole Stud, Stud Diameter: 5/16 Inch,Black, Die Code 45

Overview

Copper Compression Lug with Sight Hole, 2/0 AWG, 1-Hole Stud, Stud Diameter: 5/16 Inch,Black, Die Code 45

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541587, 54158, THB54158

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0