Compression Lug, Size: 4 AWG, 1-Hole Stud, Stud: 3/8 Inch, Aluminum

Item #: 0553050

Cat #: 60114-TB

UPC: 786210601144

$ 25.44 EA
Company wide:
0 in stock
Aluminum Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Green, Die Code: 37.

Overview

Aluminum Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Green, Die Code: 37.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210601144, 60114-TB, THB60114TB

Specifications

Color: Green
Mounting: 1-Hole
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 4
Color: Green
Material: Aluminum
Allowable Gauge Range: 4
Mounting: 1-Hole
Stud Size: 3/8 in