Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 50

Item #: 0553049

Cat #: 2RAS18X

UPC: 786210703268

$ 5.79 EA
Company wide:
250 in stock
Documents & Guides
Butt Connector, Heat Shrink, Seamless, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 50. **Order in Multiples of 50**

Overview

Butt Connector, Heat Shrink, Seamless, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 50. **Order in Multiples of 50**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210703268, 2RAS18X, THB2RAS18X

Specifications

Material: Polyolefin
Color: Red
Allowable Gauge Range: 22 - 18
Material: Polyolefin
Allowable Gauge Range: 22 - 18
Color: Red