Cable Gland ST Series, 3/4" Diameter, 0.880 - 1.065" Cable Range, Aluminum

Item #: 0553046

Cat #: ST075-467

UPC: 786210712864

$ 90.83 EA
Company wide:
40 in stock
Cable Gland StarTeck Series, 3/4 Inch Diameter, 0.880 - 1.065 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Series, 3/4 Inch Diameter, 0.880 - 1.065 Inch Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments.

Also known as: 786210712864, ST075-467, THBST075467

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.880 - 1.065 in
Diameter: 3/4 in
Diameter Range: 0.880 - 1.065 in
Material: Aluminum