Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Black, 100' Coil

Item #: 0553041

Cat #: LTC075

UPC: 786210789552

$ 11.48 EA
Company wide:
873 in stock
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Black, 100' Coil, Industrial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Black, 100' Coil, Industrial Grade, Indoor/Outdoor Use

T&B® Liquidtight® fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand upto demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210789552, LTC075, THBLTC075

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Black
Material: PVC
Type: LFNC-B
Diameter: 3/4 in
Color: Black
Type: LFNC-B
Length: 100 ft
Material: PVC