$ 421.17 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Armored/Metal Clad Cable Terminator, Trade Size 1-1/2 Inch, Cable Type Jacketed Metal Clad Cable, Cable Size 1.73 to 2 Inch, Diameter 3-1/8 Inch, Length 4 Inch, Material Zinc Plated Malleable Iron/Ductile Iron, Application Wet Location, Approval UL 514B, CSA C22.2, Applicable Standard W-F-406B, Cable Core Diameter 1.61 Inch
Overview
Armored/Metal Clad Cable Terminator, Trade Size 1-1/2 Inch, Cable Type Jacketed Metal Clad Cable, Cable Size 1.73 to 2 Inch, Diameter 3-1/8 Inch, Length 4 Inch, Material Zinc Plated Malleable Iron/Ductile Iron, Application Wet Location, Approval UL 514B, CSA C22.2, Applicable Standard W-F-406B, Cable Core Diameter 1.61 Inch
Also known as: 783126000337, PG20015, OZGPG20015
Specifications
No Specifications Available