
6.25A Time-Delay Fuse, Low-Peak, Class CC, 600V
Item #: 0553039
Cat #: LP-CC-6-1/4
UPC: 051712180375
$ 48.00 EA
Company wide:
2
in stock
Documents & Guides
6-1/4 Amp, Class CC, LOW-PEAK, Time-Delay, Fuse, 13/32 Inch x 1-1/2 Inch, 600 Volt AV, Yellow Fuse, 200 kAIC, For Protection of Small Horsepower Motor Circuits, Proper Sizing can Provide Type "2" Coordinated Protection for NEMA and IEC Motor Controllers
Overview
6-1/4 Amp, Class CC, LOW-PEAK, Time-Delay, Fuse, 13/32 Inch x 1-1/2 Inch, 600 Volt AV, Yellow Fuse, 200 kAIC, For Protection of Small Horsepower Motor Circuits, Proper Sizing can Provide Type "2" Coordinated Protection for NEMA and IEC Motor Controllers
Also known as: 051712180375, LP-CC-6-1/4, BUSLPCC614
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 150 |
| Mounting: | Cartridge |
| Amps: | 6.250 |
| Family / Style: | LP |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Family / Style: | LP |
| Interrupt Rating AC: | 200 kA |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts DC: | 150 |
| Amps: | 6.250 |
| Interrupt Rating DC: | 20 kA |