Conduit Bushing, Insulated, 1", Threaded, Aluminum

Item #: 0553035

Cat #: AB100

UPC: 783126005066

$ 27.51 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 1 Inch, Threaded, Copper Free Aluminum, Rated 150° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 1 Inch, Threaded, Copper Free Aluminum, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Also known as: 783126005066, AB100, OZGAB100

Specifications

Material: Phenolic
Diameter: 1 in
Material: Phenolic
Diameter: 1 in