Cord Connector, Liquidtight, Straight, 3/4", Aluminum

Item #: 0553032

Cat #: 2931AL

UPC: 786210797175

$ 24.13 EA
Company wide:
30 in stock
Documents & Guides
Ranger™ Cord Connector, Liquidtight, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Aluminum.

Overview

Ranger™ Cord Connector, Liquidtight, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Aluminum.

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications

Also known as: 786210797175, 2931AL, THB2931AL, Cord grip

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.310 - 0.560 in
Diameter: 3/4 in
Diameter Range: 0.310 - 0.560 in
Material: Aluminum