Fuse, 25 Amp Class K5 One-Time, 600 Volt

Item #: 0553019

Cat #: NOS-25

UPC: 051712310253

$ 62.85 EA
Company wide:
3 in stock
Documents & Guides
25 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

25 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310253, NOS-25, BUSNOS25

Specifications

Speed: Non-Time Delay
Amps: 25
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Amps: 25
Class: K5
Interrupt Rating AC: 50 kA