Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #6 Bolt Hole, Red

Item #: 0553012

Cat #: 18RA-6FX

UPC: 786210800868

$ 2.50 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 16 AWG, 600V, Stud Size: 10, Color: Red.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 16 AWG, 600V, Stud Size: 10, Color: Red.
Also known as: 786210800868, 18RA-6FX, THB18RA6FX

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 16
Color: Red
Allowable Gauge Range: 22 - 16
Material: Vinyl, Copper