Fuse, 30 Amp Class K5 One-Time, 600 Volt

Item #: 0553001

Cat #: NOS-30

UPC: 051712310307

$ 44.77 EA
Company wide:
50 in stock
Documents & Guides
30 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

30 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Basic protection 600 V NOS Class K5 and H general purpose, noncurrent-limiting, one-time fuses.

Also known as: 051712310307, NOS-30, BUSNOS30

Specifications

Speed: Non-Time Delay
Amps: 30
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Amps: 30
Class: K5
Interrupt Rating AC: 50 kA