
8A Fast-Acting Midget Fuse, Fiber, 13/32" x 1-1/2", 250VAC
Item #: 0552999
Cat #: BAF-8
UPC: 051712320092
$ 12.24 EA
Company wide:
4
in stock
Documents & Guides
8 Amp, Fast-Acting, Midget, Fuse, Ferrule, 13/32" x 1-1/2", 250 Volt AC, Fibre Tube, Nickel Plated Brass Endcaps
Overview
8 Amp, Fast-Acting, Midget, Fuse, Ferrule, 13/32" x 1-1/2", 250 Volt AC, Fibre Tube, Nickel Plated Brass Endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712320092, BAF-8, BUSBAF8
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Type: | Fuse |
| Volts AC: | 250 |
| Volts DC: | 12 |
| Mounting: | Cartridge |
| Amps: | 8 |
| Class: | Midget |
| Interrupt Rating DC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Speed: | Fast Acting |
| Type: | Fuse |
| Volts DC: | 12 |
| Amps: | 8 |
| Interrupt Rating DC: | 10 kA |