
10A Fast-Acting Midget Fuse, Fiber, 13/32" x 1-1/2", 250VAC
Item #: 0552998
Cat #: BAF-10
UPC: 051712320108
$ 8.92 EA
Company wide:
80
in stock
Documents & Guides
10 Amp, Fast-Acting, Midget, Fuse, Ferrule, 13/32" x 1-1/2", 250 Volt AC, Fiber Tube, Nickel Plated Brass Endcaps
Overview
10 Amp, Fast-Acting, Midget, Fuse, Ferrule, 13/32" x 1-1/2", 250 Volt AC, Fiber Tube, Nickel Plated Brass Endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600VAC and 600VDC
Also known as: 051712320108, BAF-10, BUSBAF10
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 10 |
| Color: | Green |
| Length: | 1 1/2 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Color: | Green |
| Volts AC: | 250 |
| Class: | Midget |