15 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0552993

Cat #: KTS-R-15

UPC: 051712417044

$ 92.84 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

15 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417044, KTS-R-15, BUSKTSR15

Specifications

Speed: Fast Acting
Class: RK1
Amps: 15
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Family / Style: KTS
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 15
Mounting: Cartridge
Family / Style: KTS
Class: RK1
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 200 kA