LIMITRON FAST ACTING FUSE CLASS RK1

Item #: 0552987

Cat #: KTS-R-350

UPC: 051712417242

$ 1513.29 EA
Company wide:
0 in stock
Documents & Guides
350A 600V Class RK1 Limitron Fast Acting Fuse

Overview

350A 600V Class RK1 Limitron Fast Acting Fuse
Also known as: 051712417242, KTS-R-350, BUSKTSR350

Specifications

Amps: 350
Speed: Fast Acting
Class: RK1
Mounting: Bolt
Volts AC: 600
Type: Power Fuse
Family / Style: KTS
Interrupt Rating DC: 200 kA
Amps: 350
Class: RK1
Volts AC: 600
Family / Style: KTS
Speed: Fast Acting
Mounting: Bolt
Type: Power Fuse
Interrupt Rating DC: 200 kA