INSNYLON RING TERM 12-10 No6 YELLOW

Item #: 0552983

Cat #: RC10-6

UPC: 786210804316

$ 1.37 EA
Clearance
Price good while supplies last
Company wide:
200 in stock
Documents & Guides
Nylon Insulated Ring Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

Overview

Nylon Insulated Ring Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 786210804316, RC10-6, THBRC106

Specifications

Material: Copper, Nylon
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10