Ring Terminal, Nylon Insulated, 12 - 10 AWG, 1/4" Stud, Copper

Item #: 0552976

Cat #: RC10-14X

UPC: 786210804446

$ 4.28 EA
Company wide:
100 in stock
Documents & Guides
Ring Terminal With Expanded Entry, Nylon Insulated, 12 - 10 AWG, 1/4 Inch Stud, Color Code Yellow, Copper With Tin Finish

Overview

Ring Terminal With Expanded Entry, Nylon Insulated, 12 - 10 AWG, 1/4 Inch Stud, Color Code Yellow, Copper With Tin Finish

Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210804446, RC10-14X, THBRC1014X

Specifications

Material: Copper
Size: 1/4
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Copper
Color: Yellow
Size: 1/4
Allowable Gauge Range: 12 - 10