PLATT logo

INS NYL FEM 110 DISCONN 16-14 AWG

Item #: 0552971
Cat #: RB14-110F
UPC: 786210806860
$3.06 EA
Company wide:
0 in stock
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack

Overview

Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack
Also known as: 786210806860, RB14-110F, THBRB14110F

Specifications

Gender: Female
Type: Disconnects, Insulated, Disconnect Terminal
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 14 - 16
Gender: Female
Color: Blue
Allowable Gauge Range: 14 - 16
Type: Disconnects, Insulated, Disconnect Terminal
Material: Brass, Nylon

Customer Reviews

No reviews for this product
(0)