RING TRM 12-10 BOLT 1/2

Item #: 0552970

Cat #: C75

UPC: 786210810867

$ 1.65 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Length 1.21 Inches, Width .72 Inches, Bolt Hole 1/2 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated, 500 Pack

Overview

Ring Terminal, Length 1.21 Inches, Width .72 Inches, Bolt Hole 1/2 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated, 500 Pack
Also known as: 786210810867, C75, THBC75

Specifications

Material: Copper
Size: 1/2 in
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10
Size: 1/2 in