INS VIN FORK TERM 22-16 #8 RED

Item #: 0552967

Cat #: RA1147

UPC: 786210817613

$ 0.78 EA
Company wide:
800 in stock
Documents & Guides
Vinyl Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated

Overview

Vinyl Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated
Also known as: 786210817613, RA1147, THBRA1147

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper