16 to 14 AWG Butt Connector

Item #: 0552962

Cat #: RBB217

UPC: 786210819549

$ 0.88 EA
Company wide:
900 in stock
Documents & Guides
Butt Connector, Vinyl-Insulated, Butted Seam, Wire Range: 16 - 14 AWG, 600V, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Butt Connector, Vinyl-Insulated, Butted Seam, Wire Range: 16 - 14 AWG, 600V, Color: Blue. Package of 100. **Order in Multiples of 100**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210819549, RBB217, THBRBB217

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper